Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 48" Length, 6" Width, Aluminum Oxide, 60 Grit, Medium, Coated, R228, 1EA

  • Item # 436F29
  • Mfr. Model # 78072722575
Sanding Belt, 48" Length, 6" Width, Aluminum Oxide, 60 Grit, Medium, Coated, R228, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436F29
Mfr. Model # 78072722575
UNSPSC #31191507
Shipping Weight 0.455 lbs
Country of Origin USA *
Item Sanding Belt
Width 6"
Length 48"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 60
Grade Medium
Series R228
Color Maroon
Backing Weight X
Backing Material Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In