Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 24" Length, 4" Width, Aluminum Oxide, 80 Grit, Medium, Coated, R255, 1EA

  • Item # 436D95
  • Mfr. Model # 07660702069
Sanding Belt, 24" Length, 4" Width, Aluminum Oxide, 80 Grit, Medium, Coated, R255, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D95
Mfr. Model # 07660702069
UNSPSC #31191507
Shipping Weight 0.509 lbs
Country of Origin USA *
Item Sanding Belt
Width 4"
Length 24"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 80
Grade Medium
Series R255
Color Brown
Backing Weight X
Backing Material Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In