Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 18-9/64" Length, 7-13/16" Width, Zirconia Alumina, 120 Grit, Fine, Coated, R823P, 1EA

  • Item # 436D85
  • Mfr. Model # 66261147560
Sanding Belt, 18-9/64" Length, 7-13/16" Width, Zirconia Alumina, 120 Grit, Fine, Coated, R823P, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D85
Mfr. Model # 66261147560
UNSPSC #31191507
Shipping Weight 0.175 lbs
Country of Origin USA *
Item Sanding Belt
Width 7-13/16"
Length 18-9/64"
Abrasive Type Coated
Abrasive Material Zirconia Alumina
Grit 120
Grade Fine
Series R823P
Color Blue
Backing Weight X
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In