Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt

  • Item # 436D80
  • Mfr. Model # 66261147551
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D80
Mfr. Model # 66261147551
UNSPSC #31191507
Shipping Weight 0.188 lbs
Country of Origin USA *
Item Sanding Belt
Width 5-21/32"
Length 26-59/64"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 12
Grade Extra Coarse
Series R766X
Color Black
Backing Weight X
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In