Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 17-3/4" Length, 6-5/8" Width, Aluminum Oxide, 120 Grit, Fine, Coated, R766X, 1EA

  • Item # 436D79
  • Mfr. Model # 66261147561
Sanding Belt, 17-3/4" Length, 6-5/8" Width, Aluminum Oxide, 120 Grit, Fine, Coated, R766X, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D79
Mfr. Model # 66261147561
UNSPSC #31191507
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Sanding Belt
Width 6-5/8"
Length 17-3/4"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 120
Grade Fine
Series R766X
Color Black
Backing Weight X
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In