Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 9-9/16" Length, 6-5/8" Width, Aluminum Oxide, 600 Grit, Super Fine, Coated, KF376, 1EA

  • Item # 436D78
  • Mfr. Model # 66261147567
Sanding Belt, 9-9/16" Length, 6-5/8" Width, Aluminum Oxide, 600 Grit, Super Fine, Coated, KF376, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D78
Mfr. Model # 66261147567
UNSPSC #31191507
Shipping Weight 0.33 lbs
Country of Origin Germany *
Item Sanding Belt
Width 6-5/8"
Length 9-9/16"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 600
Grade Super Fine
Series KF376
Color Green
Backing Weight J
Backing Material Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In