Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt

  • Item # 436D76
  • Mfr. Model # 66261147568
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D76
Mfr. Model # 66261147568
UNSPSC #31191507
Shipping Weight 0.33 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 6-5/8"
Length 18-11/32"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 60
Grade Medium
Series RapidPrep
Color Brown
Backing Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In