Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt

  • Item # 436D74
  • Mfr. Model # 66261147555
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D74
Mfr. Model # 66261147555
UNSPSC #31191507
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Sanding Belt
Width 7-13/16"
Length 16-13/32"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 18
Grade Extra Coarse
Series R766X
Color Black
Backing Weight X
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In