Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt

  • Item # 436D72
  • Mfr. Model # 66261147553
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D72
Mfr. Model # 66261147553
UNSPSC #31191507
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Sanding Belt
Width 5-21/32"
Length 11-5/16"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 220
Grade Very Fine
Series R766X
Color Black
Backing Weight X
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In