Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 21" Length, 1-3/16" Width, Ceramic Alumina, 120 Grit, Fine, Coated, R980P, 1EA

  • Item # 436D70
  • Mfr. Model # 66261094255
Sanding Belt, 21" Length, 1-3/16" Width, Ceramic Alumina, 120 Grit, Fine, Coated, R980P, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D70
Mfr. Model # 66261094255
UNSPSC #31191507
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Sanding Belt
Width 1-3/16"
Length 21"
Abrasive Type Coated
Abrasive Material Ceramic Alumina
Grit 120
Grade Fine
Series R980P
Color Orange
Backing Weight Y
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In