Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 19" Length, 8" Width, Aluminum Oxide, 24 Grit, Extra Coarse, Coated, R766, 1EA

  • Item # 436D63
  • Mfr. Model # 66261104959
Sanding Belt, 19" Length, 8" Width, Aluminum Oxide, 24 Grit, Extra Coarse, Coated, R766, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D63
Mfr. Model # 66261104959
UNSPSC #31191507
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Sanding Belt
Width 8"
Length 19"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 24
Grade Extra Coarse
Series R766
Color Black
Backing Weight Y
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In