Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt

  • Item # 436D55
  • Mfr. Model # 66261147547
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D55
Mfr. Model # 66261147547
UNSPSC #31191507
Shipping Weight 0.055 lbs
Country of Origin USA *
Item Sanding Belt
Width 1-9/16"
Length 32-1/16"
Abrasive Type Coated
Abrasive Material Zirconia Alumina
Grit 180
Grade Very Fine
Series R823P
Color Blue
Backing Weight X
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In