Check Availability
  • Rubbing Bricks
  • NORTON 

    Rubbing Brick, 20 Grit, 6" L X 3" W, Silicon Carbide

  • Item # 436D65
  • Mfr. Model # 61463687800
Rubbing Brick, 20 Grit, 6" L X 3" W, Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D65
Mfr. Model # 61463687800
UNSPSC #31191505
Shipping Weight 2.28 lbs
Country of Origin USA *
Item Rubbing Brick
Abrasive Material Silicon Carbide
Color Black
Grade Coarse
Grit 20
Length 6"
Width 3"
Height 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In