Check Availability
1" Aluminum Oxide Cartridge Roll; Grit: 120
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G28
Mfr. Model # 08834181717
UNSPSC #31191516
Shipping Weight 0.001 lbs
Country of Origin USA *
Item Cartridge Roll
Grit 120
Diameter 3/8"
Abrasive Material Aluminum Oxide
Length 1"
Arbor Hole 1/8"
Backing Material Hard Cloth
Max. RPM 23,000
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In