Check Availability
2" Aluminum Oxide Cartridge Roll; Grit: 80
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G26
Mfr. Model # 08834181297
UNSPSC #31191516
Shipping Weight 0.041 lbs
Country of Origin USA *
Item Cartridge Roll
Grit 80
Diameter 3/4"
Abrasive Material Aluminum Oxide
Length 2"
Arbor Hole 1/4"
Backing Material Hard Cloth
Max. RPM 18,000
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In