Check Availability
1-1/2" Aluminum Oxide Cartridge Roll; Grit: 240
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G22
Mfr. Model # 08834180087
UNSPSC #31191516
Shipping Weight 0.001 lbs
Country of Origin USA *
Item Cartridge Roll
Grit 240
Diameter 1/4"
Abrasive Material Aluminum Oxide
Length 1-1/2"
Arbor Hole 1/8"
Backing Material Hard Cloth
Max. RPM 23,000
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In