Check Availability
  • Soldering Flux
  • NOKORODE 

    Soldering Flux, Water Soluble, 2 oz.

  • Item # 442Y47
  • Mfr. Model # 74060
Soldering Flux, Water Soluble, 2 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

With a creamy, smooth formula that won’t drip or run during application, this NOKORODE Aqua flux™ features excellent wetting characteristics to help ensure a superior joint. It resists spattering and is water washable so it can be flushed from piping systems and limit the corrosive effects found in other fluxes. Not for use on aluminum, stainless steel, or for silver soldering.
Show More Close
 

Technical Specifications

Item # 442Y47
Mfr. Model # 74060
UNSPSC #23171522
Catalog Page 2846
Shipping Weight 0.175 lbs
Country of Origin USA *
Item Soldering Flux
Type Water Soluble
Material Paraffinic Oil
Working Range (Deg. F) 40 to 120
Specific Gravity 0.98
Container Type Jar
Container Size 2 oz.
Application Plumbing
Standards NSF/ANSI 61-G, ASTM B-813
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov