Check Availability
  • Soldering Flux
  • NOKORODE 

    Soldering Flux, Lead Free, 4 oz.

  • Item # 442Y44
  • Mfr. Model # 14010
Soldering Flux, Lead Free, 4 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clean and flux in just one operation with this NOKORODE regular paste soldering flux. This all-purpose, soft soldering paste flux features a special oil base that protects the solder joint against corrosion. When flux is heated, it reduces the surface tension and allows the solder to flow easily and uniformly into the joint. Material can be used on many solderable metals including copper, nickel, sheet lead, tin, and zinc. Not for use on aluminum, magnesium, or stainless steel.
Show More Close
 

Technical Specifications

Item # 442Y44
Mfr. Model # 14010
UNSPSC #23171522
Catalog Page 2846
Shipping Weight 0.305 lbs
Country of Origin USA *
Item Soldering Flux
Type Lead Free
Material Petrolatum
Working Range (Deg. F) 40 to 120
Specific Gravity 1.06
Container Type Jar
Container Size 4 oz.
Application Plumbing
Standards NSF/ANSI 61-G, O-F-506, Type 1A and A-A-51145, MIL-F-4995-2
* This product's country of origin is subject to change