Check Availability
  • Indicator Holders, Bases, and Stands
  • NOGA 

    Magnetic Base, 10 Magnetic Pull (Lb.), 1-31/32 W x 4-23/32 L x 2-5/32 H Base Size (In.), 0.800 Rod D

  • Item # 436L78
  • Mfr. Model # MA61003
Magnetic Base, 10 Magnetic Pull (Lb.), 1-31/32 W x 4-23/32 L x 2-5/32 H Base Size (In.), 0.800 Rod D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 436L78
Mfr. Model # MA61003
UNSPSC #27112109
Catalog Page 2333
Shipping Weight 11.2 lbs
Country of Origin Israel *
Item Magnetic Base
Magnetic Pull (Lb.) 10
Base Size (In.) 1-31/32 W x 4-23/32 L x 2-5/32 H
Overall Length (In.) 25
Rod Dia. (In.) 0.800
Upright Post Dia. (In.) 0.075
Thread Size M1.0 x 1.2
Switch Type On/Off
Screw Type Knob
Snug Yes
Holes 6mm, 8mm, 3/8"
Construction Steel
Finish Unfinished
Features Adjustable to Any Position
Includes Magnet, Arms and Top Fine Adjustment
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.