Check Availability
  • Indicator Holders, Bases, and Stands
  • NOGA 

    Magnetic Base, 70 Magnetic Pull (Lb.), 1-3/16" W x 1-9/16" L x 1-3/8" H Base Size (In.), 0.440 Rod D

  • Item # 436L77
  • Mfr. Model # NF6160
Magnetic Base, 70 Magnetic Pull (Lb.), 1-3/16" W x 1-9/16" L x 1-3/8" H Base Size (In.), 0.440 Rod D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 436L77
Mfr. Model # NF6160
UNSPSC #27112109
Catalog Page 2333
Shipping Weight 1.2 lbs
Country of Origin Israel *
Item Magnetic Base
Magnetic Pull (Lb.) 70
Base Size (In.) 1-3/16" W x 1-9/16" L x 1-3/8" H
Overall Length (In.) 8
Rod Dia. (In.) 0.440
Upright Post Dia. (In.) 0.075
Thread Size M5 x 1
Switch Type On/Off
Screw Type Knob
Snug Yes
Holes 6mm, 8mm, 3/8"
Construction Steel
Finish Unfinished
Features Adjustable to Any Position
Includes Magnet with Fine Adjustment, Arms and Top Fine Adjustment
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.