Check Availability
  • Indicator Holders, Bases, and Stands
  • NOGA 

    Magnetic Base, 176 Magnetic Pull (Lb.), 2 W x 23-51/64 L x 23-5/32 H Base Size (In.), 0.540 Rod Dia.

  • Item # 436L76
  • Mfr. Model # DG6160
Magnetic Base, 176 Magnetic Pull (Lb.), 2 W x 23-51/64 L x 23-5/32 H Base Size (In.), 0.540 Rod Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 436L76
Mfr. Model # DG6160
UNSPSC #27112109
Catalog Page 2333
Shipping Weight 4.25 lbs
Country of Origin Israel *
Item Magnetic Base
Magnetic Pull (Lb.) 176
Base Size (In.) 2 W x 23-51/64 L x 23-5/32 H
Overall Length (In.) 13
Rod Dia. (In.) 0.540
Upright Post Dia. (In.) 0.075
Thread Size M8 x 1
Switch Type On/Off
Screw Type Knob
Snug Yes
Holes 6mm, 8mm, 3/8"
Construction Aluminum
Finish Unfinished
Features Adjustable to Any Position
Includes Magnet with Fine Adjustment, Arms and Top Fine Adjustment
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.