Check Availability
  • Indicator Holders, Bases, and Stands
  • NOGA 

    Magnetic Base, 176 Magnetic Pull (Lb.), 2 W x 23-51/64 L x 23-5/32 H Base Size (In.), 0.790 Rod Dia.

  • Item # 436L75
  • Mfr. Model # MG10533
Magnetic Base, 176 Magnetic Pull (Lb.), 2 W x 23-51/64 L x 23-5/32 H Base Size (In.), 0.790 Rod Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 436L75
Mfr. Model # MG10533
UNSPSC #27112109
Catalog Page 2333
Shipping Weight 3.15 lbs
Country of Origin Israel *
Item Magnetic Base
Magnetic Pull (Lb.) 176
Base Size (In.) 2 W x 23-51/64 L x 23-5/32 H
Overall Length (In.) 13
Rod Dia. (In.) 0.790
Upright Post Dia. (In.) 0.075
Thread Size M8 x 1
Switch Type On/Off
Screw Type Knob
Snug Yes
Holes 3/8"
Construction Steel
Finish Unfinished
Features Adjustable to Any Position
Includes Magnet with Fine Adjustment, Arms and Top 3/8" Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.