Check Availability
  • Indicator Holders, Bases, and Stands
  • NOGA 

    Indicator Holder, 10 Magnetic Pull (Lb.), 5/16 L x 1-9/16 W Base Size (In.), 0.440 Rod Dia. (In.), 0

  • Item # 436L80
  • Mfr. Model # NF1022
Indicator Holder, 10 Magnetic Pull (Lb.), 5/16 L x 1-9/16 W Base Size (In.), 0.440 Rod Dia. (In.), 0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L80
Mfr. Model # NF1022
UNSPSC #41116501
Catalog Page 2333
Shipping Weight 0.7 lbs
Country of Origin Israel *
Item Indicator Holder
Magnetic Pull (Lb.) 10
Base Size (In.) 5/16 L x 1-9/16 W
Overall Length (In.) 6-5/8
Rod Dia. (In.) 0.440
Upright Post Dia. (In.) 0.075
Screw Type Knob
Snug Yes
Holes 6mm, 8mm, 3/8"
Construction Steel
Finish Unfinished
Features Measuring Insert
Includes Rod, Arms and Top Fine Adjustment
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In