Check Availability
  • NOCO 

    Automatic/Manual Battery Charger, Charging, Maintaining

  • Item # 417Y69
  • Mfr. Model # GX3626
Automatic/Manual Battery Charger,  Charging, Maintaining
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 417Y69
Mfr. Model # GX3626
UNSPSC #26111704
Shipping Weight 13.9 lbs
Country of Origin China *
Item Battery Charger
Charger Style Handheld Portable
For Battery Voltage 36
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Charger Function Charging, Maintaining
Automatic/Manual Automatic/Manual
Charge Type Smart
Boost Amps @ Voltage 1000A @ 12V
Cold Cranking Amps @ Voltage 100A @ 12V
Charging Amps @ Voltage 26A @ 36V
Maintaining Amps @ Voltage 30A @ 12V, 30A @ 6V
AC Cord Length 6 ft. 3"
Input Voltage 110 to 240VAC
Input Amps 26
Overall Width 10-51/64"
Overall Height 3-29/32"
Overall Depth 3-29/32"
Cable Gauge 12 AWG
Cable Length 6-21/64 ft.
Test Feature No
Timer Automatic
Material Plastic
Standards UL Listed
Portable Yes
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms