Check Availability
  • NOCO 

    Automatic/Manual Battery Charger, Charging, Maintaining

  • Item # 417Y55
  • Mfr. Model # G1100
Automatic/Manual Battery Charger,  Charging, Maintaining
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 417Y55
Mfr. Model # G1100
UNSPSC #26111704
Shipping Weight 1.6 lbs
Country of Origin China *
Item Battery Charger
Charger Style Handheld Portable
For Battery Voltage 6, 12
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Charger Function Charging, Maintaining
Automatic/Manual Automatic/Manual
Charge Type Smart
Boost Amps @ Voltage 1000A @ 12V
Cold Cranking Amps @ Voltage 100A @ 12V
Charging Amps @ Voltage 1.1A @ 12V, 1.1A @ 6V
Maintaining Amps @ Voltage 1.5A @ 12V, 1.5A @ 6V
AC Cord Length 5 ft.
Input Voltage 120VAC
Input Amps 1.1
Overall Width 2-1/2"
Overall Height 1-39/64"
Overall Depth 1-39/64"
Cable Gauge 18 AWG
Cable Length 5 ft.
Test Feature No
Timer Automatic
Material Plastic
Standards UL Listed
Portable Yes
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms