Check Availability
  • Copper Tube Fittings
  • NIBCO 

    Union, Low Lead Cast Bronze, C x FNPT, 2" Tube Size

  • Item # 40F186
  • Mfr. Model # 733-3-LF 2
Union, Low Lead Cast Bronze, C x FNPT, 2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Cast Bronze Fittings
Meet ASTM B-584 (Alloy 87850) NSF/ANSI 61 Annex G standards. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 40F186
Mfr. Model # 733-3-LF 2
UNSPSC #40142320
Catalog Page 2794
Shipping Weight 1.97 lbs
Country of Origin Mexico *
Item Union
Tube Fitting Material Low Lead Cast Bronze
Fitting Connection Type C x FNPT
Tube Size 2"
Pipe Size - Pipe Fitting 2"
Outside Dia. 2-1/8"
Max. Pressure 291 psi
Temp. Range -20 Degrees to 200 Degrees F
Standards ASTM B584 Alloy C87850; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.18 Design Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms