Check Availability
  • Copper Tube Fittings
  • NIBCO 

    Union, Cast Copper, C x C, 2-1/2" Tube Size

  • Item # 1WLJ4
  • Mfr. Model # 733
Union, Cast Copper, C x C, 2-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO union is suitable for use in nondrinking water and air in commercial and residential plumbing applications. Fitting allows repair to a line without damage.

• Dezincification resistant
• 50-yr. limited manufacturer’s warranty
Show More Close
 

Technical Specifications

Item # 1WLJ4
Mfr. Model # 733
UNSPSC #40142320
Catalog Page 2793
Shipping Weight 3.14 lbs
Country of Origin Mexico *
Item Union
Tube Fitting Material Cast Copper
Fitting Connection Type C x C
Tube Size 2-1/2"
Outside Dia. 2-5/8"
Max. Pressure 336 psi @ 100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ANSI B16.18
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In