Check Availability
  • NIBCO 

    Union, Cast Copper, C x C, 3" Tube Size

  • Item # 1WLH2
  • Mfr. Model # 733 3
Union, Cast Copper, C x C, 3" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO union is suitable for use in nondrinking water and air in commercial and residential plumbing applications. Fitting allows repair to a line without damage.

• Dezincification resistant
• 50-yr. limited manufacturer’s warranty
Show More Close
 

Technical Specifications

Item # 1WLH2
Mfr. Model # 733 3
UNSPSC #40142320
Catalog Page 2793
Shipping Weight 4.83 lbs
Country of Origin Mexico *
Item Union
Tube Fitting Material Cast Copper
Fitting Connection Type C x C
Tube Size 3"
Outside Dia. 3-1/8"
Max. Pressure 317 psi @ 100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ANSI B16.18
* This product's country of origin is subject to change

Welcome Sign In