Check Availability
  • NIBCO 

    Tube Nut, Flare Connection Type, 1EA

  • Item # 36N483
  • Mfr. Model # 500 1
Tube Nut, Flare Connection Type, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO tube nut is suitable for use in nondrinking water and air in commercial and residential plumbing applications. Fitting is a replacement for a NIBCO flared fitting line.

• Dezincification resistant
• 50-yr. limited manufacturer’s warranty
Show More Close
 

Technical Specifications

Item # 36N483
Mfr. Model # 500 1
UNSPSC #40142315
Catalog Page 2793
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Tube Nut
Tube Fitting Material Cast Bronze
Pipe Size - Pipe Fitting 1"
Flare Type 45 Degrees
Max. Pressure 175 psi
Temp. Range 40 Degrees to 100 Degrees F
Standards ASME B16.26
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms