Check Availability
  • NIBCO 

    Cap, Wrot Copper, C, 3/4" Tube Size

  • Item # 39R560
  • Mfr. Model # 917-B
Cap, Wrot Copper, C, 3/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39R560
Mfr. Model # 917-B
UNSPSC #40142310
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Test Cap
Tube Fitting Material Wrot Copper
Fitting Connection Type C
Tube Size 3/4"
Outside Dia. 7/8"
Max. Pressure 5 psi
Temp. Range -20 Degrees to 400 Degrees F
Standards ASTM B75 Alloy C12200; ASME B16.29
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In