Check Availability
  • NIBCO 

    Tee, Lead Free Cast DZR Brass, C x FNPT x C, 3/4" Tube Size

  • Item # 5GEX8
  • Mfr. Model # 714LF-34
Tee, Lead Free Cast DZR Brass, C x FNPT x C, 3/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Cast Bronze Fittings
Meet ASTM B-584 (Alloy 87850) NSF/ANSI 61 Annex G standards. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5GEX8
Mfr. Model # 714LF-34
UNSPSC #40142319
Catalog Page 2794
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Tee
Tube Fitting Material Lead Free Cast DZR Brass
Fitting Connection Type C x FNPT x C
Tube Size 3/4"
Pipe Size - Pipe Fitting 3/4"
Outside Dia. 7/8" x 3/4" x 7/8"
Max. Pressure 466 psi
Temp. Range -20 Degrees to 200 Degrees F
Standards NSF/ANSI 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms