Check Availability
  • NIBCO 

    Stub Out, Wrot Copper, FTG, 1/2" x 6" Tube Size

  • Item # 39R647
  • Mfr. Model # 620L 1/2X6
Stub Out, Wrot Copper, FTG, 1/2" x 6" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can form a permanent, leaktight connection that resists corrosion and scaling with this NIBCO air chamber fitting. It's 99.9% pure copper material and seamless tubing construction. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 39R647
Mfr. Model # 620L 1/2X6
UNSPSC #40141719
Catalog Page 2791
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Air Chamber / Stub Out
Tube Fitting Material Wrot Copper
Fitting Connection Type FTG
Tube Size 1/2" x 6"
Outside Dia. 5/8"
Max. Pressure 577 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms