Check Availability
  • NIBCO 

    Reducing Tee, Wrot Copper, C x C x C, 2" x 1-1/4" x 1" Tube Size

  • Item # 39R755
  • Mfr. Model # 611RR 2X11/4X1
Reducing Tee, Wrot Copper, C x C x C, 2" x 1-1/4" x 1" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With 99.9% pure copper material, this NIBCO reducing tee is seamless tubing construction and can form a permanent, leaktight connection that resists corrosion and scaling. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 39R755
Mfr. Model # 611RR 2X11/4X1
UNSPSC #40142319
Catalog Page 2791
Shipping Weight 0.87 lbs
Country of Origin USA *
Item Reducing Tee
Tube Fitting Material Wrot Copper
Fitting Connection Type C x C x C
Tube Size 2" x 1-1/4" x 1"
Outside Dia. 2-1/8" x 1-3/8" x 1-1/8"
Max. Pressure 291 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; MSS SP-109 (5" To 8"); NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms