Check Availability
  • NIBCO 

    90° Reducing Elbow, Low Lead Cast Bronze, C x MNPT, 1/2" Tube Size

  • Item # 40F219
  • Mfr. Model # 707-4R-LF 1/2X3/4
90° Reducing Elbow, Low Lead Cast Bronze, C x MNPT, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Cast Bronze Fittings
Meet ASTM B-584 (Alloy 87850) NSF/ANSI 61 Annex G standards. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 40F219
Mfr. Model # 707-4R-LF 1/2X3/4
UNSPSC #40142317
Catalog Page 2793
Shipping Weight 0.21 lbs
Country of Origin Mexico *
Item Reducing Elbow, 90 Degrees
Tube Fitting Material Low Lead Cast Bronze
Fitting Connection Type C x MNPT
Tube Size 1/2"
Pipe Size - Pipe Fitting 3/4"
Outside Dia. 5/8" x 7/8"
Max. Pressure 577 psi
Temp. Range -20 Degrees to 200 Degrees F
Standards ASTM B584 Alloy C87850; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.18 Design Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms