Check Availability
  • NIBCO 

    Reducer, Wrot Copper, FTG x C, 3/4" x 3/4" x 1/8" Tube Size

  • Item # 39R671
  • Mfr. Model # 6002 1X3/8
Reducer, Wrot Copper, FTG x C, 3/4" x 3/4" x 1/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39R671
Mfr. Model # 6002 1X3/8
UNSPSC #40142305
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Fitting Reducer
Tube Fitting Material Wrot Copper
Fitting Connection Type FTG x C
Tube Size 3/4" x 3/4" x 1/8"
Outside Dia. 7/8" x 7/8" x 1/4"
Max. Pressure 395 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; MSS SP-109 (5" To 8"); NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms