Check Availability
  • NIBCO 

    Reducer, Wrot Copper, FTG x C, 1-1/2" x 1/2" Tube Size

  • Item # 39R569
  • Mfr. Model # 6002 11/2X1/2
Reducer, Wrot Copper, FTG x C, 1-1/2" x 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can form a permanent, leaktight connection that resists corrosion and scaling with this NIBCO fitting reducer. Fitting is 99.9% pure copper material and seamless tubing construction. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 39R569
Mfr. Model # 6002 11/2X1/2
UNSPSC #40142305
Catalog Page 2791
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Fitting Reducer
Tube Fitting Material Wrot Copper
Fitting Connection Type FTG x C
Tube Size 1-1/2" x 1/2"
Outside Dia. 1-5/8" x 5/8"
Max. Pressure 577 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; MSS SP-109 (5" To 8"); NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms