Check Availability
  • NIBCO 

    Flush Bushing, Wrot Copper, FTG x C, 1/2" x 3/8" Tube Size

  • Item # 1VMH3
  • Mfr. Model # 618 1/2x3/8
Flush Bushing, Wrot Copper, FTG x C, 1/2" x 3/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can form a permanent, leaktight connection that resists corrosion and scaling with this NIBCO flush bushing. Fitting is 99.9% pure copper material and seamless tubing construction. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 1VMH3
Mfr. Model # 618 1/2x3/8
UNSPSC #40142314
Catalog Page 2791
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Flush Bushing
Tube Fitting Material Wrot Copper
Fitting Connection Type FTG x C
Tube Size 1/2" x 3/8"
Outside Dia. 5/8" x 1/2"
Max. Pressure 722 psi@100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME/ANSI B16.22
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms