Check Availability
  • NIBCO 

    Flange, Cast Copper, C x Flange, 2-1/2" Tube Size

  • Item # 1WLJ1
  • Mfr. Model # 741 2 1/2
Flange, Cast Copper, C x Flange, 2-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO flange is suitable for use in nondrinking water and air in residential and commercial plumbing applications. The fitting allows you to adapt a solder connection to a flange connection. Flange is dezincification resistant and has a 50-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 1WLJ1
Mfr. Model # 741 2 1/2
UNSPSC #40142315
Catalog Page 2793
Shipping Weight 4.31 lbs
Country of Origin Mexico *
Item Flange
Tube Fitting Material Cast Copper
Fitting Connection Type C x Flange
Tube Size 2-1/2"
Outside Dia. 2-5/8"
Max. Pressure 100 psi@100 Degrees F
Temp. Range 0 Degrees to 400 Degrees F
Standards ANSI B16.18
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In