Check Availability
  • NIBCO 

    90° Elbow, Lead Free Cast DZR Brass, C x C, 1/2" Tube Size

  • Item # 5GEW1
  • Mfr. Model # 7075LF-12
90° Elbow, Lead Free Cast DZR Brass, C x C, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GEW1
Mfr. Model # 7075LF-12
UNSPSC #40142317
Shipping Weight 0.12 lbs
Country of Origin Mexico *
Item Elbow, 90 Degrees
Tube Fitting Material Lead Free Cast DZR Brass
Fitting Connection Type C x C
Tube Size 1/2"
Outside Dia. 5/8"
Max. Pressure 577 psi
Temp. Range -20 Degrees to 400 Degrees F
Standards NSF/ANSI 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms