Check Availability
  • NIBCO 

    90° Drop Ear Elbow, Low Lead Cast Bronze, C x FNPT, 1/2" Tube Size

  • Item # 5EFW3
  • Mfr. Model # 70735LF-12
90° Drop Ear Elbow, Low Lead Cast Bronze, C x FNPT, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Cast Bronze Fittings
Meet ASTM B-584 (Alloy 87850) NSF/ANSI 61 Annex G standards. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5EFW3
Mfr. Model # 70735LF-12
UNSPSC #40142317
Catalog Page 2793
Shipping Weight 0.17 lbs
Country of Origin Mexico *
Item Drop Ear Elbow, 90 Degrees
Tube Fitting Material Low Lead Cast Bronze
Fitting Connection Type C x FNPT
Tube Size 1/2"
Pipe Size - Pipe Fitting 1/2"
Outside Dia. 5/8" x 1/2"
Max. Pressure 577 psi
Temp. Range -20 Degrees to 200 Degrees F
Standards NSF/ANSI 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms