Check Availability
  • NIBCO 

    Coupling, Low Lead Cast Bronze, C x C, 1/2" Tube Size

  • Item # 40F193
  • Mfr. Model # 701D-LF 1/2
Coupling, Low Lead Cast Bronze, C x C, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Cast Bronze Fittings
Meet ASTM B-584 (Alloy 87850) NSF/ANSI 61 Annex G standards. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 40F193
Mfr. Model # 701D-LF 1/2
UNSPSC #40142315
Catalog Page 2793
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Drain Coupling
Tube Fitting Material Low Lead Cast Bronze
Fitting Connection Type C x C
Tube Size 1/2"
Outside Dia. 5/8"
Max. Pressure 577 psi
Temp. Range -20 Degrees to 200 Degrees F
Standards ASTM B584 Alloy C87850; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.18 Design Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms