Check Availability
  • NIBCO 

    45° Wye, Cast Bronze, C x C x C, 1-1/2" Tube Size

  • Item # 36N547
  • Mfr. Model # 810 11/2
45° Wye, Cast Bronze, C x C x C, 1-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO DWV wye is suitable for use in nondrinking water and air applications in residential and commercial plumbing installations. Fitting allows you to make a connection in a continuous pipeline and branch out to a different direction. 50-yr. limited manufacturer’s warranty
Show More Close
 

Technical Specifications

Item # 36N547
Mfr. Model # 810 11/2
UNSPSC #40142308
Catalog Page 2792
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item DWV Wye, 45 Degrees
Tube Fitting Material Cast Bronze
Fitting Connection Type C x C x C
Tube Size 1-1/2"
Outside Dia. 1-5/8"
Max. Pressure 577 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.23
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In