Check Availability
  • NIBCO 

    45° Elbow, Wrot Copper, C x FTG, 3" Tube Size

  • Item # 39R725
  • Mfr. Model # 9062 3
45° Elbow, Wrot Copper, C x FTG, 3" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can form a permanent, leaktight connection that resists corrosion and scaling with this NIBCO DWV elbow fitting. It's 99.9% pure copper material and seamless tubing construction. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 39R725
Mfr. Model # 9062 3
UNSPSC #40142317
Catalog Page 2792
Shipping Weight 0.8 lbs
Country of Origin USA *
Item DWV Elbow, 45 Degrees
Tube Fitting Material Wrot Copper
Fitting Connection Type C x FTG
Tube Size 3"
Outside Dia. 3-1/8"
Max. Pressure 5 psi
Temp. Range -20 Degrees to 400 Degrees F
Standards ASTM B75 Alloy C12200; ASME B16.29
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In