Check Availability
  • NIBCO 

    Flange, Wrot Copper, C, 4" x 3" Tube Size

  • Item # 39R733
  • Mfr. Model # 951 4X3
Flange, Wrot Copper, C, 4" x 3" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use in in residential and commercial drain, waste, and vent systems, this NIBCO wrot copper DWV closet flange features a solder cup and closet flange face. Dezincification-resistant model is secured to the floor of the dwelling so that a toilet can be affixed to it and allows for a pipe connection (under the floor) to continue the piping evacuation of the used water.
Show More Close
 

Technical Specifications

Item # 39R733
Mfr. Model # 951 4X3
UNSPSC #40142408
Catalog Page 2792
Shipping Weight 0.86 lbs
Country of Origin USA *
Item DWV Closet Flange
Tube Fitting Material Wrot Copper
Fitting Connection Type C
Tube Size 4" x 3"
Outside Dia. 4-1/8 x 3-1/8"
Max. Pressure 5 psi
Temp. Range -20 Degrees F to 400 Degrees F
Standards ASTM B75 Alloy C12200; ASME B16.29
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In