Check Availability
  • Copper Tube Fittings
  • NIBCO 

    Coupling, Wrot Copper, C x C, 1/2" Tube Size

  • Item # 5P207
  • Mfr. Model # 601 1/2
Coupling, Wrot Copper, C x C, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lead-free 99.9% pure copper, seamless couplings form permanent, leaktight connections and resist corrosion and scaling. For use in drinking water, air conditioning, and refrigeration applications.
Show More Close
 

Technical Specifications

Item # 5P207
Mfr. Model # 601 1/2
UNSPSC #40142315
Catalog Page 2790
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Coupling without Stop
Tube Fitting Material Wrot Copper
Fitting Connection Type C x C
Tube Size 1/2"
Outside Dia. 5/8"
Max. Pressure 722 psi@100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME/ANSI B16.22
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms