Check Availability
  • NIBCO 

    Coupling, Wrot Copper, C x C, 3" Tube Size

  • Item # 1VLK7
  • Mfr. Model # 600RS 3
Coupling, Wrot Copper, C x C, 3" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring 99.9% pure copper material, this NIBCO coupling is seamless tubing construction and can form a permanent, leaktight connection that resists corrosion and scaling. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 1VLK7
Mfr. Model # 600RS 3
UNSPSC #40142315
Catalog Page 2790
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Coupling, Rolled Tube Stop
Tube Fitting Material Wrot Copper
Fitting Connection Type C x C
Tube Size 3"
Outside Dia. 3-1/8"
Max. Pressure 317 psi @ 100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME/ANSI B16.22
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms