Check Availability
  • Copper Tube Fittings
  • NIBCO 

    Coupling, Wrot Copper, C x C, 5/8" Tube Size

  • Item # 1VLG8
  • Mfr. Model # 600RS 5/8
Coupling, Wrot Copper, C x C, 5/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VLG8
Mfr. Model # 600RS 5/8
UNSPSC #40142315
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Coupling, Rolled Tube Stop
Tube Fitting Material Wrot Copper
Fitting Connection Type C x C
Tube Size 5/8"
Outside Dia. 3/4"
Max. Pressure 631 psi@100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME/ANSI B16.22
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms