Check Availability
  • NIBCO 

    Plug, Cast Bronze, FTG x Cleanout with Plug, 1-1/2" Tube Size

  • Item # 36N553
  • Mfr. Model # 816 11/2
Plug, Cast Bronze, FTG x Cleanout with Plug, 1-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO DWV fitting cleanout is suitable for use in commercial and residential drain, waste, and vent systems. Fitting allows you to easily clean out potential clogs in specific portions of a drainage system. Cleanout is dezincification resistant and has a 50-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 36N553
Mfr. Model # 816 11/2
UNSPSC #40142313
Catalog Page 2792
Shipping Weight 0.65 lbs
Country of Origin USA *
Item DWV Fitting Cleanout
Tube Fitting Material Cast Bronze
Fitting Connection Type FTG x Cleanout with Plug
Tube Size 1-1/2"
Outside Dia. 1-5/8" x 1-1/2"
Max. Pressure 395 psi@200 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.23
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In