Check Availability
  • Copper Tube Fittings
  • NIBCO 

    Adapter, Wrot Copper, C x SJ, 1-1/2" Tube Size

  • Item # 39R504
  • Mfr. Model # 9017 11/2X11/2
Adapter, Wrot Copper, C x SJ, 1-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can form a permanent, leaktight connection that resists corrosion and scaling with this NIBCO adapter. It's 99.9% pure copper material and seamless tubing construction. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 39R504
Mfr. Model # 9017 11/2X11/2
UNSPSC #40141719
Catalog Page 2790
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Adapter
Tube Fitting Material Wrot Copper
Fitting Connection Type C x SJ
Tube Size 1-1/2"
Outside Dia. 1-5/8"
Max. Pressure 5 psi
Temp. Range -20 Degrees to 400 Degrees F
Standards ASTM B75 Alloy C12200; ASME B16.29
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In