Check Availability
  • NIBCO 

    90° Elbow, Lead Free Cast DZR Brass, C x MNPT, 1-1/4" Tube Size

  • Item # 5GEV9
  • Mfr. Model # 7074LF-114
90° Elbow, Lead Free Cast DZR Brass, C x MNPT, 1-1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GEV9
Mfr. Model # 7074LF-114
UNSPSC #40142317
Shipping Weight 0.6 lbs
Country of Origin Mexico *
Item Elbow, 90 Degrees
Tube Fitting Material Lead Free Cast DZR Brass
Fitting Connection Type C x MNPT
Tube Size 1-1/4"
Pipe Size - Pipe Fitting 1-1/4"
Outside Dia. 1-3/8" x 1-1/4"
Max. Pressure 351 psi
Temp. Range -20 Degrees to 400 Degrees F
Standards NSF/ANSI 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms